IKO
IKO
NA 498
IKO IKO
Description
NA 498NEEDLE ROLLER BEARING
Needle Bearing; 8MM Bore; 19MM Outside Diameter; 11MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Part #
NA498
BDI #
18202826
Details
47.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-498/p/18202826
Your Price
$ 47.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
4549557060670
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 5030N Static Load Rating; 6180N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.02
Long Description
Needle Bearing; 8MM Bore; 19MM Outside Diameter; 11MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.315 Inch | 8 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


