https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
NTN
NTN
NA4828
NTN NTN
Description
NA4828 NEEDLE ROLLER BEARING ; 140MMX175MMX35MM
Needle Bearing; 140MM Bore; 175MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4828
BDI #
1224516
Details
1563.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4828/p/1224516
Your Price
$ 1,563.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.93
EAN
4547359112801
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.68
Long Description
Needle Bearing; 140MM Bore; 175MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
6.89 Inch | 175 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

