https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
INA
INA
NA4904-2RSR-XL
INA INA
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 37MM OD
Needle Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4904-2RSR-XL
BDI #
18314982
Details
139.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4904-2RSR-XL/p/18314982
Your Price
$ 139.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.079
EAN
4012802735024
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.166
Long Description
Needle Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

