https://www.bdiexpress.com/medias/INDINABRGXXX-NA49-RSR-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODV8aW1hZ2UvanBlZ3xhREU1TDJobE55OHhNRFU1T0RNMk9Ea3pOVGsyTmk5SlRrUkpUa0ZDVWtkWVdGaGZUa0UwT1Y5U1UxSmZXRXhmTXpBd2VETXdNQzVxY0djfGRiYmYyMGZkNjM2ZWVmNDU4NTlkMzYyZDNhZGU3NDhlOTFiYzhhYWMyM2IzMmMxODFjMmNmMTRmY2MyYmUxMjk
https://www.bdiexpress.com/medias/INDINABRGXXX-NA49-RSR-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODV8aW1hZ2UvanBlZ3xhREU1TDJobE55OHhNRFU1T0RNMk9Ea3pOVGsyTmk5SlRrUkpUa0ZDVWtkWVdGaGZUa0UwT1Y5U1UxSmZXRXhmTXpBd2VETXdNQzVxY0djfGRiYmYyMGZkNjM2ZWVmNDU4NTlkMzYyZDNhZGU3NDhlOTFiYzhhYWMyM2IzMmMxODFjMmNmMTRmY2MyYmUxMjk
INA
INA
NA4907-RSR-XL
INA INA
Description
NA4907-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing; 35MM Bore; 55MM Outside Diameter; 21MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4907-RSR-XL
BDI #
1175458
Details
172.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4907-RSR-XL/p/1175458
Your Price
$ 172.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.177
EAN
4012802701654
Product Group - BDI
B04270
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA4907RS
Weight / LBS
0.386
Long Description
Needle Bearing; 35MM Bore; 55MM Outside Diameter; 21MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

