https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDN8aW1hZ2UvanBlZ3xhRE01TDJoaU55OHhNRE16T1RVeE5qVXhORE16TkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufGJiNjdmNWQwNGI3MjBkYWI2ZWFiNGFiNjBlNmEyNTJkYzEwZjJjMmFkMWVlM2Q0NGYzYzgxNzkwOGEzNzg2YWE
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDN8aW1hZ2UvanBlZ3xhRE01TDJoaU55OHhNRE16T1RVeE5qVXhORE16TkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufGJiNjdmNWQwNGI3MjBkYWI2ZWFiNGFiNjBlNmEyNTJkYzEwZjJjMmFkMWVlM2Q0NGYzYzgxNzkwOGEzNzg2YWE
NTN
NTN
NA5917
NTN NTN
Description
NA5917 NEEDLE ROLLER BEARING ; 85MM ID 120MM OD 46MM W
Needle Bearing; 85MM Bore; 120MM Outside Diameter; 46MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA5917
BDI #
1224613
Details
699.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA5917/p/1224613
Your Price
$ 699.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.76
EAN
4547359113846
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.88013
Long Description
Needle Bearing; 85MM Bore; 120MM Outside Diameter; 46MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

