https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
INA
INA
NA6917-ZW-XL
INA INA
Description
NA6917-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 85MM BORE 120MM OD
Needle Bearing; 85MM Bore; 120MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA6917-ZW-XL
BDI #
18316263
Details
1149.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA6917-ZW-XL/p/18316263
Your Price
$ 1,149.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.267
EAN
4012802343090
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA6917
Weight / LBS
4.851
Long Description
Needle Bearing; 85MM Bore; 120MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
2.48 Inch | 63 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

