https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR1E0TDJoak5pOHhNRFU0TnpFNU5qSXlOell4TkM5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDk1YjNkYmUyNGJhMTRmMzRlMGE3MmRhN2ZmNDgwM2NmZDI5Mzg5MzM3ZWFjYjM5MjJjNTJhMmMyN2NmMDQ4NTg
INA
INA
NA6918-ZW-XL
INA INA
Description
NA6918-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 90MM BORE 125MM OD
Needle Bearing; 90MM Bore; 125MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA6918-ZW-XL
BDI #
1175499
Details
1515.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA6918-ZW-XL/p/1175499
Your Price
$ 1,515.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.31
EAN
4047643205047
Product Group - BDI
B04270
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA6918
Weight / LBS
5.094
Long Description
Needle Bearing; 90MM Bore; 125MM Outside Diameter; 63MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

