IKO
IKO
NAFW 405534
IKO IKO
Description
NAFW 405534 NEEDLE ROLLER BEARING ; 40MM ID X 55MM OD X 34MM W W/INNER RING
Needle Bearing; 40MM Bore; 55MM Outside Diameter; 34MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; Relubricatable
Part #
NAFW405534
BDI #
18202882
Details
120.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NAFW-405534/p/18202882
Your Price
$ 120.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.255
EAN
4549557062315
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 94200N Static Load Rating; 39900N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.562
Long Description
Needle Bearing; 40MM Bore; 55MM Outside Diameter; 34MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Width
1.339 Inch | 34 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


