https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzM3xpbWFnZS9qcGVnfGFEazVMMmcyTUM4eE1EYzJOakk0T0RrM056azFNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNVUV4Zk16QXdlRE13TUM1cWNHY3w4ZjQ2ODI0NWNkN2VkNDAwODRiOGFkYmYwMzg2MGQ5ZDcwOGZjZTI4NWFlZmZiNDE2M2Y5OTkwMGE5MmYzNTgx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzM3xpbWFnZS9qcGVnfGFEazVMMmcyTUM4eE1EYzJOakk0T0RrM056azFNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNVUV4Zk16QXdlRE13TUM1cWNHY3w4ZjQ2ODI0NWNkN2VkNDAwODRiOGFkYmYwMzg2MGQ5ZDcwOGZjZTI4NWFlZmZiNDE2M2Y5OTkwMGE5MmYzNTgx
INA
INA
NAO12X24X13
INA INA
Description
NAO12X24X13 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner/Outer Ring - Both Sides Separable; No Closed End; No Relubricatable
Part #
NAO12X24X13
BDI #
1175502
Details
65.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NAO12X24X13/p/1175502
Your Price
$ 65.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.03
EAN
4012802716900
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NAO12X24X13
Weight / LBS
0.066
Long Description
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner/Outer Ring - Both Sides Separable; No Closed End; No Relubricatable
Outside Diameter
0.945 Inch | 24 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

