https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDJ8aW1hZ2UvanBlZ3xhRFF3TDJobE5TOHhNREkwTVRNek56azRNekF3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTVVFeGZNekF3ZURNd01DNXFjR2N8N2Y0NmEyYWY5ZjgxZjQ4ZDdiODhlOGNkZTJhNDU2NTYwN2YyNmEwNDY3YTNmYjM4ZGI0Mzk2YTk2MmFlMmNhZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDJ8aW1hZ2UvanBlZ3xhRFF3TDJobE5TOHhNREkwTVRNek56azRNekF3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDFCTVVFeGZNekF3ZURNd01DNXFjR2N8N2Y0NmEyYWY5ZjgxZjQ4ZDdiODhlOGNkZTJhNDU2NTYwN2YyNmEwNDY3YTNmYjM4ZGI0Mzk2YTk2MmFlMmNhZg
INA
INA
NAO25X42X32
INA INA
Description
NAO25X42X32 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing; 25MM Bore; 42MM Outside Diameter; 32MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NAO25X42X32
BDI #
23926503
Details
207.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NAO25X42X32/p/23926503
Your Price
$ 207.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.19
EAN
4012802416497
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Precision | Steel Cage | Ground Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NAO25X42X32
Weight / LBS
0.419
Long Description
Needle Bearing; 25MM Bore; 42MM Outside Diameter; 32MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

