https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-LUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzB8aW1hZ2UvanBlZ3xhR1k1TDJoaU55OHhNREkwTVRNek9EYzJPVFF6T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5TVZVSkZYek13TUhnek1EQXVhbkJufGI0Mjk4MjVhZDE4Y2FkZTgzYmRmZDMzMmYxYmJmNDkwY2Y1YzNjZGNiZjkyMjg4YTRkYmM1OGFlMDRkYzhkZDY
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-LUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzB8aW1hZ2UvanBlZ3xhR1k1TDJoaU55OHhNREkwTVRNek9EYzJPVFF6T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5TVZVSkZYek13TUhnek1EQXVhbkJufGI0Mjk4MjVhZDE4Y2FkZTgzYmRmZDMzMmYxYmJmNDkwY2Y1YzNjZGNiZjkyMjg4YTRkYmM1OGFlMDRkYzhkZDY
SKF
SKF
NK 75/35
SKF SKF
Description
NK 75/35 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 75MM Bore; 92MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
NK 75/35
BDI #
1416083
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK-75-35/p/1416083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.47
EAN
7316570675924
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 75MM Bore; 92MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
3.622 Inch | 92 Millimeter
Bore
2.953 Inch | 75 Millimeter
Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

