https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
KOYO
KOYO
NK19/20A
KOYO KOYO
Description
NK19/20A ; NRB SOLID RACE CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 19MM Bore; 27MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
NK19/20A
BDI #
1088042
Details
55.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK19-20A/p/1088042
Your Price
$ 55.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.036
EAN
0605790218156
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NK19/20A
Weight / LBS
0.082
Long Description
Needle Bearing Roller Assembly with Outer Ring; 19MM Bore; 27MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

