 https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhRGhoTDJnMk15OHhNREkwTVRNME56SXlNelU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5T1QweFZRbDh6TURCNE16QXdMbXB3Wnd8YjYyNThlNDE2ZGQ3MTkwZDM3YjhjNjJhYWQwYTZiOTVmNWM5YmVmMDQyM2U0YzRjYzAxNmNmZjliMmZiMjA3Nw
                https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhRGhoTDJnMk15OHhNREkwTVRNME56SXlNelU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5T1QweFZRbDh6TURCNE16QXdMbXB3Wnd8YjYyNThlNDE2ZGQ3MTkwZDM3YjhjNjJhYWQwYTZiOTVmNWM5YmVmMDQyM2U0YzRjYzAxNmNmZjliMmZiMjA3Nw
                 https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhRGhoTDJnMk15OHhNREkwTVRNME56SXlNelU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5T1QweFZRbDh6TURCNE16QXdMbXB3Wnd8YjYyNThlNDE2ZGQ3MTkwZDM3YjhjNjJhYWQwYTZiOTVmNWM5YmVmMDQyM2U0YzRjYzAxNmNmZjliMmZiMjA3Nw
                https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-OASSY-2RB-NOLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhRGhoTDJnMk15OHhNREkwTVRNME56SXlNelU0TWk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5T1QweFZRbDh6TURCNE16QXdMbXB3Wnd8YjYyNThlNDE2ZGQ3MTkwZDM3YjhjNjJhYWQwYTZiOTVmNWM5YmVmMDQyM2U0YzRjYzAxNmNmZjliMmZiMjA3Nw
                
					
						
									TIMKEN
								TIMKEN
							
						
					NK8/12
				 
				TIMKEN TIMKEN
Description
						
                            
								TIMKEN NK8/12
Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 15MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
                         	Part #
	                    
	                      	NK8/12
							BDI #
						
	                      	15056403
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK8-12/p/15056403
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171512
					Weight / Kilogram
				0
					Product Group - BDI
				B04144
					Rolling Element
				
					Needle Roller Bearing
			Component
				
					Roller Assembly with Outer Ring - No Inner Ring
			Enclosure
				
					Open
			Self Aligning
				
					No
			Retainer
				
					Yes
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					No
			Closed End
				
					No
			Inch - Metric
				
					Metric
			Relubricatable
				
					No
			Thrust Bearing
				
					No
			Other Features
				
					Outer Ring with 2 Retaining Rings
			Category - BDI
				
					Needle Non Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.99.65.30
			Noun
				
					Roller Assembly with Outer Ring
			Keyword String
				
					Bearing Needle
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 15MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
			Width
				
					0.472 Inch | 12 Millimeter
			Bore
				
					0.315 Inch | 8 Millimeter
			Outside Diameter
				
					0.591 Inch | 15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter