https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
NTN
NTN
NK80/35R+1R70X80X3
NTN NTN
Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W
Needle Bearing; 70MM Bore; 95MM Outside Diameter; 3MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NK80/35R+1R70X80X3
BDI #
1225919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK80-35R+1R70X80X3/p/1225919
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.712
EAN
4550253056553
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing; 70MM Bore; 95MM Outside Diameter; 3MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
0.118 Inch | 3 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

