![NKI22/16-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
![NKI22/16-XL](/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNRFV3TnpRek9ESTJNREkxTkM5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDZhMGUwNTBmM2VhZjg5ODJmZjJmMjkwNWRjNWQ4Mzk5ZDBjNTZkNGZkN2U0MTBmMTdkODk0MDlmNGM2NzBiODc)
INA
INA
NKI22/16-XL
INA INA
Description
NKI22/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing; 22MM Bore; 34MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NKI22/16-XL
BDI #
18316608
Details
77.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKI22-16-XL/p/18316608
Your Price
$ 77.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.052
EAN
4012802323207
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKI22/16
Weight / LBS
0.115
Long Description
Needle Bearing; 22MM Bore; 34MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
1.339 Inch | 34 Millimeter
Bore
0.866 Inch | 22 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh