https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-LUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREkwTVRNME1EY3pOVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMHhWUWw4ek1EQjRNekF3TG1wd1p3fGI0YWI0ZGE2NGRmZjVmODE3MDMzNzFiNzZhNWUxZTJiYjcwYzM4NDJhYzZkNTY4N2E3NGViM2Y2NDdjOGYyZDM
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-LUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREkwTVRNME1EY3pOVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMHhWUWw4ek1EQjRNekF3TG1wd1p3fGI0YWI0ZGE2NGRmZjVmODE3MDMzNzFiNzZhNWUxZTJiYjcwYzM4NDJhYzZkNTY4N2E3NGViM2Y2NDdjOGYyZDM
SKF
SKF
NKIS 40
SKF SKF
Description
NKIS 40 NEEDLE ROLLER BRG
Needle Bearing; 40MM Bore; 65MM Outside Diameter; 22MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NKIS 40
BDI #
1421766
Details
480.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKIS-40/p/1421766
Your Price
$ 480.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.29
EAN
7316577712066
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | With Annular Groove and Lubrication Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 40MM Bore; 65MM Outside Diameter; 22MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
0.866 Inch | 22 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

