https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-LUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREkwTVRNME1EY3pOVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMHhWUWw4ek1EQjRNekF3TG1wd1p3fGI0YWI0ZGE2NGRmZjVmODE3MDMzNzFiNzZhNWUxZTJiYjcwYzM4NDJhYzZkNTY4N2E3NGViM2Y2NDdjOGYyZDM
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-LUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREkwTVRNME1EY3pOVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMHhWUWw4ek1EQjRNekF3TG1wd1p3fGI0YWI0ZGE2NGRmZjVmODE3MDMzNzFiNzZhNWUxZTJiYjcwYzM4NDJhYzZkNTY4N2E3NGViM2Y2NDdjOGYyZDM
SKF
SKF
NKIS 50
SKF SKF
Description
NKIS 50 NEEDLE ROLLER BEARING
Needle Bearing; 50MM Bore; 80MM Outside Diameter; 28MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NKIS 50
BDI #
1421750
Details
306.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKIS-50/p/1421750
Your Price
$ 306.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.533
EAN
7316577710406
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | With Annular Groove and Lubrication Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 50MM Bore; 80MM Outside Diameter; 28MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.102 Inch | 28 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

