KOYO
KOYO
NKJ75/35A
KOYO KOYO
Description
NKJ75/35A ; NRB SOLID RACE CAGED BEARING
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Part #
NKJ75/35A
BDI #
1088071
Details
405.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKJ75-35A/p/1088071
Your Price
$ 405.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.05
EAN
0605790269486
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage Material; ABEC 1 | ISO P0 Precision Class; 214N Static Load Rating; 108N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.31485
Long Description
Needle Bearing; 75MM Bore; 105MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


