Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NKJ80/35A https://www.bdiexpress.com/medias/INDIKOBRGXXX-1088071-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTl8aW1hZ2UvanBlZ3xhREEwTDJnNFl5OHhNREEyTnpFNE16STNNVGsyTmk5SlRrUkpTMDlDVWtkWVdGaGZNVEE0T0RBM01WOHpNREI0TXpBd0xtcHdad3xmZDFkZjFlNmNlZTllNWFmYjAwYzE2NTA0YzRiMGZmZGNlZWEyY2MwZWUyNzZiMWJmNmI4ZjQ1NDhmZWNkOTQ0
1088073 Needle Non Thrust Roller Bearings 

KOYO KOYO

NKJ80/35A

Description

NKJ80/35A ; NRB SOLID RACE CAGED BEARING

Needle Bearing; 80MM Bore; 110MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable

Part #

NKJ80/35A

BDI #
1088073

Details

601.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 601.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.1
EAN
0605790269493
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage Material; ABEC 1 | ISO P0 Precision Class; 230N Static Load Rating; 113N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.42508
Long Description
Needle Bearing; 80MM Bore; 110MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Width
1.378 Inch | 35 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh