https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
NTN
NTN
NKZ30X75X308-30/ ABEC1
NTN NTN
Description
NKZ30X75X308-30/ ABEC1 CAM FOLLOWER ; CAM FOLLOWER
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 75MM Outside Diameter; 308MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
NKZ30X75X308-30/ ABEC1
BDI #
21537854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKZ30X75X308-30-ABEC1/p/21537854
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04120
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | ABEC 1 Precision | Increased Load Capacity | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 75MM Outside Diameter; 308MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
12.126 Inch | 308 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

