

NTN
NTN
PK58X78X32.3X1
NTN NTN
Description
PK58X78X32.3X1 NEEDLE ROLLER/CAGE ASSY, SOLID CAGE (SMARTCATALOG)
Needle Bearing Roller Assembly; 58MM Bore; 78MM Outside Diameter; 32.3MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Part #
PK58X78X32.3X1
BDI #
25268460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/PK58X78X32-3X1/p/25268460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4550253072805
Weight / US pound
1.06
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Thrust Bearing
No
Other Features
M-Shaped Profile | X1 Version
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly; 58MM Bore; 78MM Outside Diameter; 32.3MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Width
1.272 Inch | 32.3 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Bore
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh