https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PNA-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzh8aW1hZ2UvanBlZ3xhREU1TDJoa05DOHhNREkwTVRNME1UVXlNVGsxTUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCT1FWOVFUREpTUWw4ek1EQjRNekF3TG1wd1p3fDQ5MzMyMWM0MzQ4YjQxMjAwYWZkMTRkMjMzM2U4ZjQ0YzFmZGI5MWRlYmM0ZGI2MTFkNGE5MDNmMjUxNThiNGM
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PNA-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzh8aW1hZ2UvanBlZ3xhREU1TDJoa05DOHhNREkwTVRNME1UVXlNVGsxTUM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCT1FWOVFUREpTUWw4ek1EQjRNekF3TG1wd1p3fDQ5MzMyMWM0MzQ4YjQxMjAwYWZkMTRkMjMzM2U4ZjQ0YzFmZGI5MWRlYmM0ZGI2MTFkNGE5MDNmMjUxNThiNGM
SKF
SKF
PNA 22/44
SKF SKF
Description
SKF PNA 22/44
Needle Bearing; 22MM Bore; 44MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; No Relubricatable
Part #
PNA 22/44
BDI #
1305743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/PNA-22-44/p/1305743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 22MM Bore; 44MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; No Relubricatable
Outside Diameter
1.732 Inch | 44 Millimeter
Bore
0.866 Inch | 22 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

