KOYO
KOYO
RC-061008-FS
KOYO KOYO
Description
RC-061008-FS ; NRB DRAWN CUP CLUTCH
Needle Bearing Roller Assembly with Outer Ring; 0.376" Bore; 0.626" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
RC-061008-FS
BDI #
1088478
Details
33.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RC-061008-FS/p/1088478
Your Price
$ 33.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
0605790205699
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.001
Long Description
Needle Bearing Roller Assembly with Outer Ring; 0.376" Bore; 0.626" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Width
0.5 Inch | 12.7 Millimeter
Bore
0.376 Inch | 9.55 Millimeter
Outside Diameter
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

