https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-RCB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1OXxpbWFnZS9qcGVnfGFHVm1MMmd3Tmk4eE1EYzNNRE0xTmpnMk16QXdOaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlVrTkNYek13TUhnek1EQXVhbkJufDVkMjdhZjY2NGZiNmE4OTAwOGRlMmQ5MGQ4MDZiNjMzMjNjZTk1MjI5NmNmMjQxMzA0M2QxZmFiZGJjODdjYjY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-RCB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1OXxpbWFnZS9qcGVnfGFHVm1MMmd3Tmk4eE1EYzNNRE0xTmpnMk16QXdOaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlVrTkNYek13TUhnek1EQXVhbkJufDVkMjdhZjY2NGZiNmE4OTAwOGRlMmQ5MGQ4MDZiNjMzMjNjZTk1MjI5NmNmMjQxMzA0M2QxZmFiZGJjODdjYjY
KOYO
KOYO
RCB-101416-FS
KOYO KOYO
Description
RCB-101416-FS;PBL068 ; NRB DRAWN CUP CLUTCH
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 7/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Part #
RCB-101416-FS;PBL068
BDI #
1088492
Details
62.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RCB-101416-FS/p/1088492
Your Price
$ 62.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.023
EAN
0605790193118
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Triple Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.05071
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 7/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

