

BDI APPROVED BEARING
BDI APPROVED BEARING
RNA4912
BDI APPROVED BEARING BDI APPROVED BEARING
Description
RNA4912 NEEDLE RLR BEARING ; 68X85X25MM
Needle Roller Bearing; Single Row; 68MM Bore; 85MM Outside Diameter; 25MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable
Part #
RNA4912
BDI #
24996583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA4912/p/24996583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 68MM Bore; 85MM Outside Diameter; 25MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable
Long Description
Needle Roller Bearing; Single Row; 68MM Bore; 85MM Outside Diameter; 25MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable