https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-OASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDh8aW1hZ2UvanBlZ3xhRE0yTDJnMVl5OHhNREkwTVRNME5ERTNOakUxT0M5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDA5QlUxTlpYMUJNWHpNd01IZ3pNREF1YW5CbnxhNDk3ODczY2JiYjlhMzNjMmJkMGUxZDMyYjRhNWJlMmQ2MDJmODBiZWM5ZGU2NTU4NTI1NjRlN2FlYzIwNWRj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-OASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDh8aW1hZ2UvanBlZ3xhRE0yTDJnMVl5OHhNREkwTVRNME5ERTNOakUxT0M5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDA5QlUxTlpYMUJNWHpNd01IZ3pNREF1YW5CbnxhNDk3ODczY2JiYjlhMzNjMmJkMGUxZDMyYjRhNWJlMmQ2MDJmODBiZWM5ZGU2NTU4NTI1NjRlN2FlYzIwNWRj
INA
INA
RNAO60X78X40
INA INA
Description
RNAO60X78X40 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 60MM Bore; 78MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
RNAO60X78X40
BDI #
1177183
Details
413.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNAO60X78X40/p/1177183
Your Price
$ 413.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.487
EAN
4012802467413
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNAO60X78X40
Weight / LBS
0.959
Long Description
Needle Bearing Roller Assembly with Outer Ring; 60MM Bore; 78MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.575 Inch | 40 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

