MCGILL
MCGILL
RS 6
MCGILL MCGILL
Description
NOT AVAILABLE IN CANADA
Needle Bearing; 3/4" Bore; 1-1/2" Outside Diameter; 7/8" Width; Needle Roller Bearing; 2 Metal Shields; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
7942000600
BDI #
347364
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RS-6/p/347364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Metal Shields
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Full Complement | Heavy Duty
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
RS-6
Manufacturer Internal Number
7942000600
Weight / LBS
0.26
Long Description
Needle Bearing; 3/4" Bore; 1-1/2" Outside Diameter; 7/8" Width; Needle Roller Bearing; 2 Metal Shields; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
0.875 Inch | 22.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



