IKO
IKO
TAF212916
IKO IKO
Description
TAF212916 NEEDLE BEARING ; 0.827IN ID X 1.142IN OD X 0.63IN WD
Needle Bearing Roller Assembly with Outer Ring; 21MM Bore; 29MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
TAF212916
BDI #
516624
Details
32.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TAF212916/p/516624
Your Price
$ 32.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.029
EAN
4549557056185
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Light Duty
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
TAF212916
Weight / LBS
0.064
Long Description
Needle Bearing Roller Assembly with Outer Ring; 21MM Bore; 29MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.827 Inch | 21 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh