

RBC BEARINGS
RBC BEARINGS
TJ 6918
RBC BEARINGS RBC BEARINGS
Description
TJ 6918 PITCHLIGN NEEDLE ROLLER BEARING ; 5.5" ID X 7" OD TANDEM
Needle Bearing Roller Assembly with Outer Ring; 5-1/2" Bore; 7" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
TJ6918
BDI #
796225
Details
1722.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TJ-6918/p/796225
Your Price
$ 1,722.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
3.804
EAN
0637400017835
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Tandem Roller Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
TJ6918
Weight / LBS
8.378
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5-1/2" Bore; 7" Outside Diameter; 2-1/2" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh