IKO
IKO
TLAM5525
IKO IKO
Description
TLAM5525 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 55MM Bore; 63MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
TLAM5525
BDI #
516789
Details
34.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TLAM5525/p/516789
Your Price
$ 34.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.118
EAN
4549557058134
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
TLAM5525
Weight / LBS
0.26
Long Description
Needle Bearing Roller Assembly with Outer Ring; 55MM Bore; 63MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh