Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PNA12/28-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-SA-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFERTBMMmc0TUM4eE1EYzNNREk0T1RreE56azRNaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMU5CWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDMyZTZhMzhkY2QyMzM2MTAxNDQxZGYzZDg4YTk5YjkwZTNjYjlmMzRmN2M1MmMwODY5MzY3OGM0ZmFkNGI5N2Q
18314820 Needle Self Aligning Roller Bearings 

INA INA

PNA12/28-XL

Description

PNA12/28-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 0.472IN ID X 1.102IN OD

Needle Bearing; 12MM Bore; 28MM Outside Diameter; 12MM Width; Needle Roller Bearing; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Inner Ring - Both Sides Separable; Not Relubricatable

Part #

PNA12/28-XL

BDI #
18314820

Details

130.02 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 130.02 / each BDIExpress
QTY

Inventory

Total: 6

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.038
EAN
4012802112405
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Category - BDI
Needle Self Aligning Roller Bearing
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PNA12/28
Weight / LBS
0.082
Long Description
Needle Bearing; 12MM Bore; 28MM Outside Diameter; 12MM Width; Needle Roller Bearing; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Inner Ring - Both Sides Separable; Not Relubricatable
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.472 Inch | 12 Millimeter
Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh