https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-SA-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFERTBMMmc0TUM4eE1EYzNNREk0T1RreE56azRNaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMU5CWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDMyZTZhMzhkY2QyMzM2MTAxNDQxZGYzZDg4YTk5YjkwZTNjYjlmMzRmN2M1MmMwODY5MzY3OGM0ZmFkNGI5N2Q
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-SA-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFERTBMMmc0TUM4eE1EYzNNREk0T1RreE56azRNaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMU5CWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDMyZTZhMzhkY2QyMzM2MTAxNDQxZGYzZDg4YTk5YjkwZTNjYjlmMzRmN2M1MmMwODY5MzY3OGM0ZmFkNGI5N2Q
INA
INA
PNA15/32-XL
INA INA
Description
PNA15/32-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 32MM OD
Needle Bearing; 15MM Bore; 32MM Outside Diameter; 16MM Width; Needle Roller Bearing; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Inner Ring - Both Sides Separable; Not Relubricatable
Part #
PNA15/32-XL
BDI #
1412106
Details
142.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Self-Aligning-Roller-Bearings/PNA15-32-XL/p/1412106
Your Price
$ 142.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.062
EAN
4012801593250
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Category - BDI
Needle Self Aligning Roller Bearing
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PNA15/32
Weight / LBS
0.137
Long Description
Needle Bearing; 15MM Bore; 32MM Outside Diameter; 16MM Width; Needle Roller Bearing; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Inner Ring - Both Sides Separable; Not Relubricatable
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

