

INA
INA
RPNA35/52-XL
INA INA
Description
RPNA35/52-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 52MM OD
Needle Bearing; 35MM Bore; 52MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable
Part #
RPNA35/52-XL
BDI #
18315311
Details
179.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Self-Aligning-Roller-Bearings/RPNA35-52-XL/p/18315311
Your Price
$ 179.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.141
EAN
4012802735857
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Category - BDI
Needle Self Aligning Roller Bearing
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RPNA35/52
Weight / LBS
0.289
Long Description
Needle Bearing; 35MM Bore; 52MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh