Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPNA40/55-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-SA-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2OXxpbWFnZS9qcGVnfGFEUmlMMmcyTVM4eE1EYzNNVEExT1RZM01UQTNNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlgxTkJYekpTUWw4ek1EQjRNekF3TG1wd1p3fDQyNDQyY2Y1YWYxMGQxYjYzOGI5ZjY4NWYzNTBlMjQzNTIxMDM2YzgwMjAyMjMzMDcxNjEwYTU0NTViYzdjNWQ
1412199 Needle Self Aligning Roller Bearings 

INA INA

RPNA40/55-XL

Description

RPNA40/55-XL X-LIFE NEEDLE ROLLER BRG

Needle Bearing; 40MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable

Part #

RPNA40/55-XL

BDI #
1412199

Details

200.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 200.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.133
EAN
4012802735864
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Category - BDI
Needle Self Aligning Roller Bearing
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RPNA40/55
Weight / LBS
0.311
Long Description
Needle Bearing; 40MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable
Width
0.787 Inch | 20 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh