https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRE5tTDJneU5DOHhNRGN4TVRBd09EUTBORFEwTmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGMzYjMyZmZlNmQ4NGYzMWMyYzZhNTk4MTg2NTc0NTkxZTNmZjQwYzg4ZGI5MWJhZDk5ZDY2NGM1NGVlYjg2OGQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRE5tTDJneU5DOHhNRGN4TVRBd09EUTBORFEwTmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGMzYjMyZmZlNmQ4NGYzMWMyYzZhNTk4MTg2NTc0NTkxZTNmZjQwYzg4ZGI5MWJhZDk5ZDY2NGM1NGVlYjg2OGQ
FAG
FAG
20204-TVP
FAG FAG
Description
20204-TVP BARREL ROLLER BEARING
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 14MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Part #
20204-TVP
BDI #
1138911
Details
173.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20204-TVP/p/1138911
Your Price
$ 173.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.111
EAN
4012801159746
Product Group - BDI
B04144
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20204T
Weight / LBS
0.256
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 14MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

