https://www.bdiexpress.com/medias/INDINABRGSPX-1RW-STR-OPN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGM1TDJneU15OHhNRFV4TXpneU1UWXpNRFE1TkM5SlRrUkpUa0ZDVWtkVFVGaGZNVkpYWDFOVVVsOVBVRTVmVUU5TVdWOHpNREI0TXpBd0xtcHdad3w4MGIzY2VmODM0ZTUzNDQyYWJjMjFmZmZkNTRlYzQwMmU4M2ZiMjQ4MGQzNjA4OGE5OTU5NDc2YWM3NWU5MDI0
https://www.bdiexpress.com/medias/INDINABRGSPX-1RW-STR-OPN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGM1TDJneU15OHhNRFV4TXpneU1UWXpNRFE1TkM5SlRrUkpUa0ZDVWtkVFVGaGZNVkpYWDFOVVVsOVBVRTVmVUU5TVdWOHpNREI0TXpBd0xtcHdad3w4MGIzY2VmODM0ZTUzNDQyYWJjMjFmZmZkNTRlYzQwMmU4M2ZiMjQ4MGQzNjA4OGE5OTU5NDc2YWM3NWU5MDI0
FAG
FAG
20205-TVP
FAG FAG
Description
20205-TVP BARREL ROLLER BEARING ; 25MM BORE X 52MM OD X 15MM W
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Part #
20205-TVP
BDI #
1138914
Details
190.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20205-TVP/p/1138914
Your Price
$ 190.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.135
EAN
4012801159753
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.29762
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Width
0.591 Inch | 15 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

