https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRFkyTDJneVlpOHhNRGN4TVRBd09EWTNNemd5TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDE4YTQzNzM4NmQyYmMxMDQ3NzcyNmE5ZmE1Y2ViNWMzNDc3ZDI1MjBiZGM1NTE1MWVjMjVjYjdkMzFhMWZjYjU
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRFkyTDJneVlpOHhNRGN4TVRBd09EWTNNemd5TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDE4YTQzNzM4NmQyYmMxMDQ3NzcyNmE5ZmE1Y2ViNWMzNDc3ZDI1MjBiZGM1NTE1MWVjMjVjYjdkMzFhMWZjYjU
FAG
FAG
20212-K-TVP-C3
FAG FAG
Description
20212-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 60MM Tapered Bore; 110MM Outside Diameter; 22MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Part #
20212-K-TVP-C3
BDI #
1138939
Details
385.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20212-K-TVP-C3/p/1138939
Your Price
$ 385.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.796
EAN
4012801159876
Product Group - BDI
B04144
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H212 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20212K.T.C3
Weight / LBS
1.775
Long Description
Spherical Roller Bearing; 60MM Tapered Bore; 110MM Outside Diameter; 22MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

