https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-1R-STR-OPN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MjV8aW1hZ2UvanBlZ3xhRE0wTDJoaFppOHhNREl4TVRrME1Ua3dPRFV4TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTVZKZlUxUlNYMDlRVGw5UVQweFpYek13TUhnek1EQXVhbkJufDFlNmQyNWY0NTkzNTIyMThiNTRmYzg4ODBmZDE0MmViYmQ1OGQ2MWY2ZTZkMDU1YWUxMzdhZGEwZjBiNjI4M2Q
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-1R-STR-OPN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MjV8aW1hZ2UvanBlZ3xhRE0wTDJoaFppOHhNREl4TVRrME1Ua3dPRFV4TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTVZKZlUxUlNYMDlRVGw5UVQweFpYek13TUhnek1EQXVhbkJufDFlNmQyNWY0NTkzNTIyMThiNTRmYzg4ODBmZDE0MmViYmQ1OGQ2MWY2ZTZkMDU1YWUxMzdhZGEwZjBiNjI4M2Q
SKF
SKF
20214 TN9
SKF SKF
Description
SKF 20214 TN9
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 24MM Width; CN Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Part #
20214 TN9
BDI #
1414340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20214-TN9/p/1414340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.126
Product Group - BDI
B04311
Internal Clearance
CN
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 24MM Width; CN Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Width
0.945 Inch | 24 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

