https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRE5tTDJneU5DOHhNRGN4TVRBd09EUTBORFEwTmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGMzYjMyZmZlNmQ4NGYzMWMyYzZhNTk4MTg2NTc0NTkxZTNmZjQwYzg4ZGI5MWJhZDk5ZDY2NGM1NGVlYjg2OGQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTV8aW1hZ2UvanBlZ3xhRE5tTDJneU5DOHhNRGN4TVRBd09EUTBORFEwTmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGMzYjMyZmZlNmQ4NGYzMWMyYzZhNTk4MTg2NTc0NTkxZTNmZjQwYzg4ZGI5MWJhZDk5ZDY2NGM1NGVlYjg2OGQ
FAG
FAG
20214-TVP
FAG FAG
Description
20214-TVP BARREL ROLLER BEARING
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 24MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Part #
20214-TVP
BDI #
1410759
Details
473.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20214-TVP/p/1410759
Your Price
$ 473.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.133
EAN
4012801185707
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20214T
Weight / LBS
2.623
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 24MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


