https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1N3xpbWFnZS9qcGVnfGFEYzNMMmhoTnk4eE1EYzJPVE0wTlRBMU1qY3dNaTlKVGtSR1FVZENVa2RZV0ZoZlUxQklVbDh4VWxkZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDZhNmYwNGE2Nzk0MGRkZGMwNDk4NTQ2ZWY5MTA4NzQxNTAzNGQyZGYyYTY3NDQyOTRlOTZhYjdmOTRjZGFkNGY
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1N3xpbWFnZS9qcGVnfGFEYzNMMmhoTnk4eE1EYzJPVE0wTlRBMU1qY3dNaTlKVGtSR1FVZENVa2RZV0ZoZlUxQklVbDh4VWxkZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDZhNmYwNGE2Nzk0MGRkZGMwNDk4NTQ2ZWY5MTA4NzQxNTAzNGQyZGYyYTY3NDQyOTRlOTZhYjdmOTRjZGFkNGY
FAG
FAG
20218-K-MB-C3
FAG FAG
Description
20218-K-MB-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 30MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
20218-K-MB-C3
BDI #
1138955
Details
718.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20218-K-MB-C3/p/1138955
Your Price
$ 718.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.73
EAN
4012801286305
Product Group - BDI
B04144
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H218 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20218K.MB.C3
Weight / LBS
5.798
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 30MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

