Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20220-K-MB-C3 https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-1RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1N3xpbWFnZS9qcGVnfGFEYzNMMmhoTnk4eE1EYzJPVE0wTlRBMU1qY3dNaTlKVGtSR1FVZENVa2RZV0ZoZlUxQklVbDh4VWxkZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDZhNmYwNGE2Nzk0MGRkZGMwNDk4NTQ2ZWY5MTA4NzQxNTAzNGQyZGYyYTY3NDQyOTRlOTZhYjdmOTRjZGFkNGY
1138959 Spherical Roller Bearings 

FAG FAG

20220-K-MB-C3

Description

20220-K-MB-C3 BARREL ROLLER BEARING ; NON-RETURNABLE

Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 34MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable

Part #

20220-K-MB-C3

BDI #
1138959

Details

948.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 948.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.81
EAN
4012801185769
Product Group - BDI
B04144
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Adapter Part Number - Millimeter
H220 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
20220K.MB.C3
Weight / LBS
8.399
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 34MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Width
1.339 Inch | 34 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh