https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTl8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNRFU0TnpFMk9UUTRPRGt5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDcxNTA4Yzk1NGQyYzM1MjE2NjBjNmZlYzExZGU0ODFlMjE4ODc1NjEzMWZiNGQ0N2YxNDgwNTE5OGFmNDczM2Y
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTl8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNRFU0TnpFMk9UUTRPRGt5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDcxNTA4Yzk1NGQyYzM1MjE2NjBjNmZlYzExZGU0ODFlMjE4ODc1NjEzMWZiNGQ0N2YxNDgwNTE5OGFmNDczM2Y
FAG
FAG
21304-E1-XL-TVPB-C3
FAG FAG
Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
21304-E1-XL-TVPB-C3
BDI #
1139019
Details
221.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21304-E1-XL-TVPB-C3/p/1139019
Your Price
$ 221.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.158
EAN
4026677808103
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21304E1TVPB.C3
Weight / LBS
0.353
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

