https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
NSK
NSK
21304CDE4C3
NSK NSK
Description
21304CDE4C3 SPHERICAL ROLLER BEARING ; 20MM BOREX52MM ODX15MM W 2-ROW
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21304CDE4C3
BDI #
20399762
Details
202.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21304CDE4C3/p/20399762
Your Price
$ 202.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.172
EAN
0029176410550
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.3792
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

