https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
TIMKEN
TIMKEN
21305EJW33
TIMKEN TIMKEN
Description
21305EJW33 SPHERICAL RLR BRG ; 25MM ID 62MM OD 17MM WD OPEN
Spherical Roller Bearing; 25MM Straight Bore; 62MM Outside Diameter; 17MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21305EJW33
BDI #
20054048
Details
226.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21305EJW33/p/20054048
Your Price
$ 226.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.249
EAN
0087796022522
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
0.55
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 62MM Outside Diameter; 17MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

