https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
NSK
NSK
21306CD
NSK NSK
Description
21306CD SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21306CD
BDI #
17762631
Details
253.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21306CD/p/17762631
Your Price
$ 253.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.39
EAN
0029176059551
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.83996
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

