

FAG
FAG
21310-E1-XL-K-TVPB-C3
FAG FAG
Description
21310-E1-XL-K-TVPB-C3 X-LIFE BRG ; SPHERICAL ROLLER 50MM X 110MM X 27MM
Spherical Roller Bearing; 50MM Tapered Bore; 110MM Outside Diameter; 27MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
21310-E1-XL-K-TVPB-C3
BDI #
1139045
Details
470.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21310-E1-XL-K-TVPB-C3/p/1139045
Your Price
$ 470.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.209
EAN
4026677807434
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH310 (Specify bore)
Withdrawal Nut
KM11
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21310E1K.TVPB.C3
Weight / LBS
2.668
Long Description
Spherical Roller Bearing; 50MM Tapered Bore; 110MM Outside Diameter; 27MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Adapter Part Number
SNW10 H310 HA310 HE310 HS310 (Specify Bore) Inch | H310 (Specify bore) Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh