https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1E0TDJnMU1TOHhNRE15TVRrMk9ERTJPRGs1TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NmY3NGVjNzI5YmE3NzNiYzU4YjI0ZmFkYjJiNmIwZGMwNTk2YWE2YjQyMTZlNjg4YTY1ZDYxOWQ0NDYwYjNlMA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1E0TDJnMU1TOHhNRE15TVRrMk9ERTJPRGs1TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NmY3NGVjNzI5YmE3NzNiYzU4YjI0ZmFkYjJiNmIwZGMwNTk2YWE2YjQyMTZlNjg4YTY1ZDYxOWQ0NDYwYjNlMA
NTN
NTN
21310C
NTN NTN
Description
21310C SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 50MM Straight Bore; 110MM Outside Diameter; 27MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21310C
BDI #
17140052
Details
644.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21310C/p/17140052
Your Price
$ 644.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.27
EAN
4547359260212
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.67
Long Description
Spherical Roller Bearing; 50MM Straight Bore; 110MM Outside Diameter; 27MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

