https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzJ8aW1hZ2UvanBlZ3xhRFptTDJnMVppOHhNRFU0TnpFM05qUXpOVGMwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDc3OTA3MTUyZDc3MzVlNDZhZjg1YzYzYTYwZDFlNDVkODljZDJlMmM5NWE4Yjg5OGIwYjUzODM4NzhiZTA4NTc
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzJ8aW1hZ2UvanBlZ3xhRFptTDJnMVppOHhNRFU0TnpFM05qUXpOVGMwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDc3OTA3MTUyZDc3MzVlNDZhZjg1YzYzYTYwZDFlNDVkODljZDJlMmM5NWE4Yjg5OGIwYjUzODM4NzhiZTA4NTc
FAG
FAG
21311-E1-XL-K
FAG FAG
Description
21311-E1-XL-K-TVPB ROULEMENT A ROULEAU ; NON-RETURNABLE SPHERIQUE
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 29MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21311-E1-XL-K
BDI #
1139051
Details
512.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21311-E1-XL-K/p/1139051
Your Price
$ 512.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.552
EAN
4026677959805
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH311 (Specify bore)
Withdrawal Nut
KM12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21311E1K.TVPB
Weight / LBS
3.417
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 29MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Adapter Part Number
SNW11 H311 HA311 HE311 (Specify Bore) Inch | H311 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

