https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1E0TDJnMU1TOHhNRE15TVRrMk9ERTJPRGs1TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NmY3NGVjNzI5YmE3NzNiYzU4YjI0ZmFkYjJiNmIwZGMwNTk2YWE2YjQyMTZlNjg4YTY1ZDYxOWQ0NDYwYjNlMA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1E0TDJnMU1TOHhNRE15TVRrMk9ERTJPRGs1TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NmY3NGVjNzI5YmE3NzNiYzU4YjI0ZmFkYjJiNmIwZGMwNTk2YWE2YjQyMTZlNjg4YTY1ZDYxOWQ0NDYwYjNlMA
NTN
NTN
21314C3
NTN NTN
Description
21314C3 SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 35MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21314C3
BDI #
17140058
Details
911.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21314C3/p/17140058
Your Price
$ 911.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.16
EAN
4547359260557
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.01
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 35MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

