

TIMKEN
TIMKEN
21316KEJW33C3
TIMKEN TIMKEN
Description
21316KEJW33C3 SPHERICAL RLR BRG
Spherical Roller Bearing; 80MM Tapered Bore; 170MM Outside Diameter; 39MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21316KEJW33C3
BDI #
20054378
Details
965.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21316KEJW33C3/p/20054378
Your Price
$ 965.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.1
EAN
0087796135482
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH316 (Specify bore)
Withdrawal Nut
KM16
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
9.06
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 170MM Outside Diameter; 39MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.535 Inch | 39 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Adapter Part Number
SNW16 H316 HA316 HE316 (Specify Bore) Inch | H316 (Specify bore) Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh